Single Function Rain Showerhead in StarLight Chrome

This product has been replaced by

GROHE StarLight® Chrome Single Function Rain Showerhead
GROHE Single Function Showerhead in StarLight® Chrome
Manufacturer Part #26409000
You last purchased this on
 
GROHE

Tempesta Single Function Rain Showerhead in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight® Chrome Single Function Rain Showerhead
GROHE Single Function Showerhead in StarLight® Chrome
Manufacturer Part #26409000
GROHE

Tempesta Single Function Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G26410000
  • Item #7536832
  • Manufacturer Part #26410000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diameter 8 1/4"
  • Rotating ball joint ± 15°
  • Rain spray pattern (1 spray-rain)
  • SpeedCleananti-lime system
  • GROHE DreamSprayperfect spray pattern
  • GROHE StarLightfinish
  • GROHE EcoJoy1.8 gpm (6.6 l/min) flow limiter
  • 1/2" Connection thread
  • Inner WaterGuide for a longer life
  • Requires Certification

Documents


Specifications

Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Diameter:
8-1/4 in
EPA Compliant:
No
End Connection 1:
FPT, FNPT, FIPS
End Connections:
FPT;FNPT;FIPS
Faucet Connection:
FPT, FNPT, FIP
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
WaterSense Labeled:
No