0 items

Grohe Tempesta Starlight Polished Chrome Showerhead

G26045000

Color Finish

(Pricing is for StarLight® Polished Chrome)

$54.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Face: 4"
  • Gpm: 2.0
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 4

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Tempesta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
Flow Rate
2 gpm
Material
Metal
Showerhead Function
4
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday