Tub Spout Kit in Starlight Polished Chrome
Tempesta Tub Spout Kit in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No