1/2 in. FPT Connection Pressure Balancing Valve

You last purchased this on
 
GROHE

Tempra 1/2 in. FPT Connection Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Tempra 1/2 in. FPT Connection Pressure Balancing Valve

  • Fast #
  • Part #G35204000
  • Item #1583998
  • Manufacturer Part #35204000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ½" Female inlets
  • For use with non-safety mixing valves
  • To be installed upstream of the mixing valve(s)
  • 5.5 gpm at 45 psi
  • Requires Certification

Specifications

Built-in Stops:
No
CSA Certified:
CSA B125.1
Collection:
Tempra
Connection Type:
FPT
Faucet Valve Type:
Pressure Balancing
Flow Rate:
5.5 gpm
IAPMO Listed -:
No
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve