0 items

Grohe Archer® Thermostat Handle

G47427

Color Finish

Starting at $134.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Thermostat handle

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Knob
Height
2-21/25 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday