Thermostat Lever Handle in Starlight Chrome

You last purchased this on
 
GROHE

Universal Thermostat Lever Handle in Starlight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Thermostat Lever Handle in Starlight Chrome

  • Fast #
  • Part #G47432000
  • Item #728138
  • Manufacturer Part #47432000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No