0 items

Grohe Geneva™ Thermostatic Trim

G19616

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes escutcheon and screws
  • Lever handle
  • Thermostatic

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Geneva™
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
5-1/16 in
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday