0 items

Grohe GrohFlex™ Thermostatic Trim with Control Module and Double Lever Handle

G19987

Color Finish

Starting at $327.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS trim plate
  • Concealed installation, no screws visible
  • For use with shower/tub diverter or shower only applications
  • Gpm: 6.3
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Safety stop at 100°
  • Single axis operation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
GrohFlex™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday