Grohe Geneva™ Thermostatic Trim with Single Cross Handle
G19615
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- CSA Certified
- CSA B125.1
- Collection
- Geneva™
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- Handle Material
- Metal
- Handle Type
- Cross
- Installation Type
- Wall Mount
- Material
- Metal
- Number of Handles
- Single Handle
- Trim Only
- Yes
- WaterSense Labeled
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday