0 items

Grohe Thermostatic Valve Trim with Single Lever Handle in Starlight Chrome

G47495000

Color Finish

(Pricing is for StarLight® Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Available in sizes from 3" to 24"
  • Bonnetless, Outside Screw & Yoke
  • Cast Iron Handwheel
  • Corrosion Resistant Stainless Impregnated Coating
  • Lever Temp Handle for Talia Ther Trim
  • Meets MSS SP-81 Specification for 150 PSI CWP
  • Rising Stem
  • Smooth Flow, Non-clogging Step Seat Design
  • Stainless Steel Lined Ductile Iron Body
  • Thrust Ball Bearing Yoke Bushing (18" & Larger)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday