2-15/16 in. 15 oz Kitchen Soap and Lotion Dispenser in StarLight Chrome

You last purchased this on
 
GROHE

Timeless 2-15/16 in. 15 oz Kitchen Soap and Lotion Dispenser in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Timeless 2-15/16 in. 15 oz Kitchen Soap and Lotion Dispenser in StarLight Chrome

  • Fast #
  • Part #G40536000
  • Item #4321105
  • Manufacturer Part #40536000
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass head and flange
  • One piece cartridge pump unit
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 15 oz. Capacity
  • Fillable from above
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Capacity:
16.90 oz
Collection:
Timeless
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Depth:
3-7/8 in
EPA Compliant:
Yes
GSA Approved:
No
Height:
2-15/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
3-7/8 in
MA Approved -:
No
Material:
Brass
Mount Type:
Deck
NSF Certified:
No
Size:
3-7/8 in x 1-3/4 in
Spout Height:
2-15/16 in
Spout Reach:
3 in
Type:
G40536000
UL Listed:
No
WaterSense Labeled:
No
Weight:
2 lb
Width:
1-3/4 in
cUPC Certified:
Yes