GROHE
Timeless 2-15/16 in. 15 oz Kitchen Soap and Lotion Dispenser in SuperSteel Infinity
Part #G40536DC0 | Item #4321369 | Manufacturer Part #40536DC0
Product Details
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Brass head and flange
- One-piece cartridge pump unit
- Fillable from above
- Capacity: 15 oz
Documents
Specifications
Application: Residential
Built-In Grinder: No
CSA Certified: CSA B125.1
Capacity: 16.90 oz
Collection: Timeless
Color Finish: SuperSteel Infinity™
Color Finish Category: Stainless Steel
Depth: 3-7/8 in
EPA Compliant: No
Height: 2-15/16 in
IAPMO Listed: No
Length: 3-7/8 in
MA Approved: No
Material: Brass
NSF Certified: Yes
Size: 3-7/8 in x 1-3/4 in
Spout Height: 3 in
Spout Reach: 3 in
Toilet Bowl Length: 3-7/8 in
WaterSense Labeled: No
Width: 1-3/4 in