0 items

Grohe Toilet Paper Holder

G40678

Color Finish

Starting at $41.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Depth
1-24/25 in
Height
4-49/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/5 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday