1/2 in. FNPT Wall Mount Single Handle Lavatory Faucet Valve
Toobi™ 1/2 in. FNPT Wall Mount Single Handle Lavatory Faucet Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. NPT Female inlets
- 4-5/16 in. Center to center
- GROHE SilkMove for a lifetime of smooth operation
- Cast brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Toobi™
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FPT, FNPT, FIPS
- End Connections:
- FNPT x FPT;FNPT;FIPS
- Faucet Connection:
- FPT, FNPT, FIP
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 3-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 176
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 145 psi
- Size:
- 6-1/8 in
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in