0 items

Grohe Agira Towel Ring

G40681

Color Finish

Starting at $39.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Agira
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
1-31/32 in
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday