Round Closed Towel Ring in StarLight Brushed Nickel
Agira Round Closed Towel Ring in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Agira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 2-5/16 in
- Diameter:
- 7-1/16 in
- Height:
- 7-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 2-5/16 in
- Ring Type:
- Closed
- Shape:
- Round