0 items

Grohe Eurosmart® Tub and Shower Diverter Valve with Single Lever Handle

G19972

Color Finish

Starting at $73.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Eurosmart®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
4-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday