0 items

Grohe Agira Tub Spout with Diverter

G13346

Color Finish

Starting at $55.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2 " NPT inlet
  • cUPC compliant

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Agira
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Spout Reach
5-9/16 in
Spout Type
Diverter
Width
3-17/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday