0 items

Grohe Relexa® Tubular Shower Arm with Flange

G27412

Color Finish

Starting at $65.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes flange
  • Male threads: 1/2"

SPECIFICATIONS

ADA Compliant
No
Collection
Relexa®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
6-5/8 in
Material
Brass
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday