Shower System in StarLight Chrome
This product has been replaced by
Manufacturer Part #26419000
TurboStat® Shower System in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
- Exposed thermostatic temperature control with safe stop at 100°
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 59 in. metal shower hose (28 417)
- Metal shower hose: 59"
- Bar with adjustable height hand shower holder
- Shower arm: 17-11/16"
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- TurboStat®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Bar Mount
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No