GROHE® Universal 1/2 in. Extension Volume Control in Chrome

G06427000

Manufacturer Part #: 06427000

Color/Finish

(Pricing is for StarLight® Chrome)

$15.12

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Extends 1-1/2" for volume controls and 2 handle valves with flat flange

SPECIFICATIONS

ADA Compliant
No
Collection
Universal
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Part Type
Repair Kit
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday