1.5 gpm Membrane
Universal 1.5 gpm Membrane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Euro Plus II 33 939 Kitchen Faucet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-1/2 in
- Faucet Part Type:
- Button
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 1-1/2 in
- NSF Certified:
- No
- Size:
- 1-1/2 in x 2 in
- Width:
- 2 in