Universal 2-1/8 x 3-3/4 in. Bathroom Sink Drain in StarLight Chrome

Part #G28957000  |  Item #1681968  |  Manufacturer Part #28957000

$ 82.40 EACH
(Pricing is for StarLight® Chrome)

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Starlight Chrome Bathroom Sink Drain
  • Starlight® Chrome

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

IAPMO Listed: No

NSF Certified: Yes

Overflow Included Yes or No: Yes

Strainer Diameter: 2-1/8 in

Tailpiece Length: 3-3/4 in

Tailpiece Style: Straight