25 gm Special Grease 15-Piece
Universal 25 gm Special Grease 15-Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Size:
- 25 gm