3-1/8 in. Brass Handle in Polished Chrome

You last purchased this on
 
GROHE

Universal 3-1/8 in. Brass Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 3-1/8 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #G47311000
  • Item #2100777
  • Manufacturer Part #47311000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaceable “Pop In” Seats Install Easily with Valve in Open Position
  • Economical Cast Body, Yoke, & Packing Gland
  • Thermostat volume controls
  • For Applications Up to 100 PSI CWP
  • Bonnetless, Outside Screw & Yoke with Stem Cover and Stem Boot
  • Bottom Splash Guard with Clean Out, Standard
  • Gum Rubber Seat, Standard (Viton® optional)
  • Thrust Ball Bearing Yoke Bushing (6" & Larger)
  • The figure 60R is a wafer flat-face flanged, bidirectional knife gate valve
  • Available in sizes from 3" to 30"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
IAPMO Listed -:
No
Length:
3-1/8 in
Material:
Brass
NSF Certified:
Yes