3/4 in. Cartridge for 07025 000 Concealed Valve

You last purchased this on
 
GROHE

Universal 3/4 in. Cartridge for 07025 000 Concealed Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 3/4 in. Cartridge for 07025 000 Concealed Valve

  • Fast #
  • Part #G07025000
  • Item #518771
  • Manufacturer Part #07025000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cartridge for 3/4" low profile valves
  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
07025 000
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
No