3/4 in. Seat Set in Polished Chrome
Universal 3/4 in. Seat Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seat set of 3/4"
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- NSF Certified:
- Yes
- Product Type:
- Valve Seat
- WaterSense Labeled:
- No
- Width:
- 2 in