Grohe

Universal 5-1/2 in. Brass Handle in Starlight Chrome

Part #G46754000  |  Manufacturer Part #46754000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever

Specifications

ADA Compliant: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: No

Length: 5-1/2 in

Material: Brass