Universal 5-3/4 in. Brass Handle in Polished Chrome

Part #G46649000  |  Item #4321277  |  Manufacturer Part #46649000

$ 48.80 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 5-3/4 in

Material: Brass

NSF Certified: Yes