Universal 5-Port Diverter Valve and Trim in Starlight Polished Chrome

Part #G45166000  |  Item #728788  |  Manufacturer Part #45166000

$ 53.60 EACH

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Diverter assembly for 13 600

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

IAPMO Listed: No

NSF Certified: Yes

Trim Only: No

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No