6 in. Shower Arm with Square Flange in Polished Chrome
Universal 6 in. Shower Arm with Square Flange in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square escutcheon
- 1?2” Male threads
- GROHE StarLight®
- 6 1 ?4" Shower Arm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- NSF Certified:
- No
- WaterSense Labeled:
- No