Universal Bathroom Faucet Handle in StarLight Chrome

Part #G46572000  |  Item #3466285  |  Manufacturer Part #46572000

$ 88.80 EACH

Color/Finish:
StarLight® Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

IAPMO Listed: No

NSF Certified: No