C-Clip for 34436 Thermostatic Valve

You last purchased this on
 
GROHE

Universal C-Clip for 34436 Thermostatic Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal C-Clip for 34436 Thermostatic Valve

  • Fast #
  • Part #G04198000
  • Item #1583955
  • Manufacturer Part #04198000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
34436 Thermostatic Valve
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Greens
Color Finish Name:
Green
Faucet Part Type:
Clip
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No