Ceramic Disc, Right and Thermostat Cartridge

You last purchased this on
 
GROHE

Universal Ceramic Disc, Right and Thermostat Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Ceramic Disc, Right and Thermostat Cartridge

  • Fast #
  • Part #G45882000
  • Item #1131981
  • Manufacturer Part #45882000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 90° right close design
  • Contains one per package
  • Grohe genuine replacement part
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Ceramic Disc
Collection:
Universal
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
WaterSense Labeled:
No