Grohe

Universal Compression Cartridge 32998SD0 Kitchen Faucet

Part #G07146000  |  Manufacturer Part #07146000

Cartridge Type:

Compression
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For all kitchen and lavatory models

Lead Law Compliant, Not Certified

Specifications

Brand Model Compatibility: 32998SD0 Kitchen Faucet

Cartridge Type: Compression

Collection: Universal

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Type: G07146000