@ *CVR* CAP

You last purchased this on
 
GROHE

Universal @ *CVR* CAP

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal @ *CVR* CAP

  • Fast #
  • Part #G01490000
  • Item #4321372
  • Manufacturer Part #01490000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed -:
No
NSF Certified:
Yes
Type:
G01490000