*NLA @ *CVR* DIV KNOB
Universal *NLA @ *CVR* DIV KNOB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Type:
- G45734ZB0