Loose Key in Moon White
Universal Loose Key in Moon White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- Moon White
- Faucet Part Type:
- Key
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Origin:
- Global