Universal @ *CVR* GROHEDAL STYROFOAM FLOAT (1

Part #G4379100M  |  Item #2101020  |  Manufacturer Part #4379100M

$ 16.00 EACH

Type:

G4379100M
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

IAPMO Listed: No

NSF Certified: Yes

Type: G4379100M