Universal @ *CVR* SC & ORING F/ 28.465

Part #G45137000  |  Item #728729  |  Manufacturer Part #45137000

$ 12.00 EACH

Type:

G45137000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: O-Ring

IAPMO Listed: No

NSF Certified: Yes

Type: G45137000