Universal @ *CVR* THERMOSTAT SEAT

Part #G08328000  |  Item #2100994  |  Manufacturer Part #08328000

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Seat

IAPMO Listed: No

Length: 3 in

NSF Certified: Yes