GROHE

Universal Diverter Cartridge

Part #G45443000  |  Manufacturer Part #45443000

Cartridge Type:

Diverter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low Profile Diverter Cartridge

Specifications

ADA Compliant: No

Cartridge Type: Diverter

Collection: Universal

Faucet Part Type: Cartridge

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 16 gpm

IAPMO Listed: No

Number of Handles: Two Handle

Valve Size: 1/2 in

WaterSense Labeled: No