Diverter Replacement Kit in StarLight® Chrome for 65655000 Rotary Valves
Universal Diverter Replacement Kit in StarLight® Chrome for 65655000 Rotary Valves
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ensures perfect fit and function
- Quality materials for durability
- Engineered specifically for GROHE products
Specifications
- Application:
- Residential, Repair
- Brand Model Compatibility:
- 65655000
- Built-In Grinder:
- No
- Cartridge Type:
- Diverter
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No