Grohe

Universal Dual Flush Air Button in Starlight Chrome

Part #G38771000  |  Manufacturer Part #38771000

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • For use with dual flush or start/stop actuation
  • Front or top actuation
  • Extended hose length for flexibility when positioning the actuation: 24"
  • Sleek and minimal styling allows the button to be fitted in any 360° orientation
  • Diameter: 1-7/8"

Specifications

ADA Compliant: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No