Economy Flow Control in Starlight Polished Chrome

You last purchased this on
 
GROHE

Universal Economy Flow Control in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Economy Flow Control in Starlight Polished Chrome

  • Fast #
  • Part #G13951000
  • Item #4820180
  • Manufacturer Part #13951000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Repair
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
EPA Compliant:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No