Universal Escutcheon in Starlight Chrome

Part #G45728000  |  Item #3998350  |  Manufacturer Part #45728000

$ 94.40 EACH

Color/Finish:
StarLight® Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Brand Model Compatibility: 19068, 19312, 19457, and 19458 Valve Trim

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No