Escutcheon Volume Control in Starlight Chrome
Universal Escutcheon Volume Control in Starlight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100 PSI WSP
- T-Port 90° & 180° Flow Path (Fig. 455)
- Atrio Escutcheon for Volume Control
- Forged Brass Body & End Cap
- Double Viton® O-ring Stem Seal with Additional PTFE Seal
- Threaded NPT Ends (Per ANSI B1.20.1)
- Blow-out proof stem
- L-Port 90° Flow Path (Fig. 465)
- O-ring Backed Seats for Reduced Operating Torque
- Four Seat Design
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No