Grohe

Universal Extension Kit for 34126000 in Polished Chrome

Part #G47653000  |  Manufacturer Part #47653000

Brand Model Compatibility:

34126000 Thermostatic Valve
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For G34126000

Specifications

Brand Model Compatibility: 34126000 Thermostatic Valve

Collection: Universal

Faucet Part Type: Extension Kit

IAPMO Listed: No

Length: 1/2 in

Trim Only: No

Valve Type: Tub & Shower Thermostatic Valve