Extension Kit For 34331000 1 1/8 In
Universal Extension Kit For 34331000 1 1/8 In
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension kit
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- IAPMO Listed -:
- No
- Length:
- 1-1/8 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No