Extension Kit For The 35 012 1 In

You last purchased this on
 
GROHE

Universal Extension Kit For The 35 012 1 In

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Extension Kit For The 35 012 1 In

  • Fast #
  • Part #G47344000
  • Item #519153
  • Manufacturer Part #47344000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extension kit for the 35 012
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Part Type:
Repair Kit
Fitting Size 1:
1 in
Fitting Sizes:
1 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Brass
NSF Certified:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No